Made in USA

Strut - No Holes, 1-5/8" x 13/16" x 10'

Item #: 0158473
Cat #: PS 500 10' PGAL
UPC: 702316501102
$ 11.27 FT
Company wide:
0 in stock
Documents & Guides
Strut - No Holes, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 14, Length: 10 feet. Color: Silver. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

Strut - No Holes, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 14, Length: 10 feet. Color: Silver. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Channel - No Holes, 1-5/8" x 13/16" x 10'
Also known as: 702316501102, PS 500 10' PGAL, PSTPS50010PGAL, Shallow Strut, Diffuser channel

Specifications

Product Height: 13/16 in
Material: Steel
Length: 10 ft
Product Width: 1 5/8 in
Finish: Pre-Galvanized
Product Height: 13/16 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Product Width: 1 5/8 in

Customer Reviews

No reviews for this product
(0)