Shallow Strut - Solid, 7/8" x 13/16" x 10'

Item #: 0158473

Cat #: P4100-10PG

UPC: 702316501102

$ 2.23 FT
Company wide:
4,220 in stock
Documents & Guides
Shallow Strut, Solid, 13/16" High, 7/8" Width, Steel, Pre-Galvanized, 10' Long

Overview

Shallow Strut, Solid, 13/16" High, 7/8" Width, Steel, Pre-Galvanized, 10' Long

14 Gauge Solid Strut Channel PS 500, often known as 14 Gauge Shallow Strut Channel, is commonly used for trapeze supports, electrical supports, conduit, pipe, duct and cable tray supports, racks, and other general framing. For application examples, refer to our Application Showcase.

Also known as: 702316501102, P4100-10PG, SHALLOWSTRUTHGNH10, Diffuser channel, Shallow Strut

Specifications

Width: 7/8 in
Height: 13/16 in
Material: Steel
Length: 10 ft
Finish: Pre-Galvanized
Width: 7/8 in
Material: Steel
Finish: Pre-Galvanized
Height: 13/16 in
Length: 10 ft