1 5/8" X 1" X 12 Ga. Strut

Item #: 0158472

Cat #: PS 400 10' PGAL

UPC: 702316511897

Company wide:
0 in stock
Documents & Guides
1 5/8" X 1" X 12 Ga. Strut

Overview

1 5/8" X 1" X 12 Ga. Strut
Also known as: 702316511897, PS 400 10' PGAL, PSTPS40010PGAL

Specifications

Material: Steel
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Finish: Pre-Galvanized
Length: 10 ft