Shallow Strut - Solid, Steel, Green, 1-5/8" x 13/16" x 10'

Item #: 0158470

Cat #: P4100 10GR

UPC: 702316512757

$ 3.64 FT
Company wide:
149 in stock
Documents & Guides
Shallow Strut, Solid, 13/16" High, 1-5/8" Width, 15 Gauge Steel, Pre-Galvanized, 10' Long, Green

Overview

Shallow Strut, Solid, 13/16" High, 1-5/8" Width, 15 Gauge Steel, Pre-Galvanized, 10' Long, Green

Channel - No Holes, 1-5/8" x 13/16" x 10'

Also known as: 702316512757, P4100 10GR, PSTP410010GR

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 13/16 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in