Deep Strut - No Holes, Steel, Green, 1-5/8" x 1-5/8" x 10'

Item #: 0158459

Cat #: P1000 10GR

UPC: 702316500983

$ 4.15 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 10 feet. Color: Green.

Overview

Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 10 feet. Color: Green.

Channel - No Holes, Steel, Green, 1-5/8" x 1-5/8" x 10'

Also known as: 702316500983, P1000 10GR, PSTP100010GR, Junior Strut

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 1 5/8 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in