Deep Strut - Elongated Holes, Steel, Green, 1-5/8" x 1-5/8" x 10'

Item #: 0158458

Cat #: P1000T 10GR

UPC: 702316501010

$ 3.46 FT
Company wide:
1,260 in stock
Documents & Guides
Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 10 feet. Color: Green

Overview

Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 10 feet. Color: Green

Channel - Elongated Holes, Steel, Green, 1-5/8" x 1-5/8" x 10'

Also known as: 702316501010, P1000T 10GR, PSTP1000T10GR, Junior Strut

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 1 5/8 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in