Deep Strut - Elongated Holes, Steel, Green, 1-5/8" x 1-5/8" x 10'

Item #: 0158458

Cat #: P1000T 10GR

UPC: 702316501010

$ 5.45 FT
Company wide:
1,710 in stock
Documents & Guides
Deep Strut - Elongated Holes on Back, 1-5/8" High x 1-5/8" Wide x 10 Foot Long, 12 Gauge Steel, Pre-Galvanized, Green

Overview

Deep Strut - Elongated Holes on Back, 1-5/8" High x 1-5/8" Wide x 10 Foot Long, 12 Gauge Steel, Pre-Galvanized, Green

12 gauge slotted strut channel P1000T is the original metal framing strut channel and has been used in countless applications for nearly 100 years. Commonly known as 12 gauge standard or deep slotted channel, it is the global standard for strut metal framing. This channel is commonly used for trapeze supports, seismic bracing, ceiling grids, pipe, conduit, duct and cable tray supports, racks, and other general framing.

Also known as: 702316501010, P1000T 10GR, DEEPSTRUTGR10, Junior Strut

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 1 5/8 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in