Strut Strap, Universal, 1", Steel

Item #: 0158453

Cat #: P1213AS EG

UPC: 702316506817

$ 1.55 EA
Company wide:
17,667 in stock
Documents & Guides
Universal Strut Strap, Diameter: 1", Material: Steel, Finish: Electro-Galvanized, .060" Thickness, Universal Clamp for EMT, IMC & GRC.

Overview

Universal Strut Strap, Diameter: 1", Material: Steel, Finish: Electro-Galvanized, .060" Thickness, Universal Clamp for EMT, IMC & GRC.

Universal Clamps for Rigid or Thin wall Conduit PS 1300 series pipe clamps are designed for broad use with rigid or thin wall conduit (EMT). These clamps are commonly used for trapeze supports, seismic bracing, wall supports, vertical runs, attachment to poles, and general framing needs. For application examples, refer to our Application Showcase.

Also known as: 702316506817, P1213AS EG, PSTP1213ASEG, 1" rigid, GRS

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel