Limit Switch, Enclosed Precision, Plunger, Booted, 15A, 600VAC

Item #: 0158440

Cat #: E47BLS08

UPC: 782113771144

$ 179.91 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, Booted Roller, Plunger Operator, E47 Enclosed Precision Limit Switch, 600 Volt Rated, 1 Normally Open, 1 Normally Cllosed, Contacts, Screw Terminals with 1/2 Inch NPT Conduit Entrance

Overview

15 Amp, Booted Roller, Plunger Operator, E47 Enclosed Precision Limit Switch, 600 Volt Rated, 1 Normally Open, 1 Normally Cllosed, Contacts, Screw Terminals with 1/2 Inch NPT Conduit Entrance
Also known as: 782113771144, E47BLS08, CUTE47BLS08

Specifications

Type: Booted Plunger, Limit Switch
Poles: 2
Mounting: Surface
Amps: 15
Volts AC: 600
Type: Booted Plunger, Limit Switch
Mounting: Surface
Volts AC: 600
Poles: 2
Amps: 15