
Inductive Proximity Sensor, Premium +, 18mm, 10-50VDC, Shielded
Item #:
0158436
Cat #:
E57LAL18A2
UPC:
782113743004
$ 322.76 EA
Company wide:
20
in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 5 mm (0.20 inch) Sensing Range, 2-wire, 20-250 VAC, 50/60 Hz, 18 mm Diameter, Threaded Barrel, 2-Meter Cable Connection, Standard Frequency, N.O. Output. Stainless Steel Housing. NEMA Rating: 4, 4X, 6, 6P, 12, 13. Used to detect Metallic objects
Overview
Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 5 mm (0.20 inch) Sensing Range, 2-wire, 20-250 VAC, 50/60 Hz, 18 mm Diameter, Threaded Barrel, 2-Meter Cable Connection, Standard Frequency, N.O. Output. Stainless Steel Housing. NEMA Rating: 4, 4X, 6, 6P, 12, 13. Used to detect Metallic objects
Eaton inductive proximity sensors detect metal targets using electromagnetic energy and without contact . The sensing range of an inductive proximity sensor changes based on the type of metal being detected.
Also known as: 782113743004, E57LAL18A2, CUTE57LAL18A2
Specifications
Type: | Inductive, Proximity, Shielded |
IP/NEMA Rating: | 6, 13, 4, 12, NEMA 4X |
Diameter: | 18 mm |
Volts AC Range: | 20, 250 |
Type: | Inductive, Proximity, Shielded |
Diameter: | 18 mm |
IP/NEMA Rating: | 6, 13, 4, 12, NEMA 4X |
Volts AC Range: | 20, 250 |
Customer Reviews
No reviews for this product
(0)