This product has been discontinued.

Pilot Drill Bit, Type: Split, Diameter: 1/4", Length: 3-1/4"
Item #: 0158434
Cat #: 1779810
UPC: 885363004823
Company wide:
0
in stock
Discontinued
Documents & Guides
Pilot Drill Bit; Material: Carbon Steel; Point Type: Split; Chuck Size: 1/4 In; Arbor Size: 5l, 6l Snap-back ***Pilot Bit Only***
Overview
Pilot Drill Bit; Material: Carbon Steel; Point Type: Split; Chuck Size: 1/4 In; Arbor Size: 5l, 6l Snap-back ***Pilot Bit Only***
ADDED DURABILITY
Hardened carbon steel for strength
STARTS ON CONTACT
Split point pilot drill for faster penetration and less walking
Also known as: 885363004823, 1779810, LNX1779810
Features & Benefits
- Fits the 5L, 6L arbors
- 1/4-in diameter
- Split point for quick starts
- For use with hole saws to drill through metal or wood
Specifications
| Diameter: | 1/4 in |
| Length: | 3 1/4 in |
| Type: | Pilot Drill Bit |
| Material: | Carbon Steel |
| Diameter: | 1/4 in |
| Type: | Pilot Drill Bit |
| Length: | 3 1/4 in |
| Material: | Carbon Steel |