13W PAR30L LED Lamp, 30K

Item #: 0158396

Cat #: S9436

UPC: 045923094361

Company wide:
0 in stock
Documents & Guides
SATCO S9436 13PAR30/LN/LED/60

Overview

SATCO S9436 13PAR30/LN/LED/60
Also known as: 045923094361, S9436, SATS9436

Specifications

Wattage: 13
Lumens: 950
Color: Silver
Light Technology: LED
Wattage: 13
Color: Silver
Lumens: 950
Light Technology: LED