Drill Bit, 1/4"

Item #: 0158385

Cat #: 39873

UPC: 783310398738

$ 9.63 EA
Company wide:
91 in stock
Documents & Guides
High-Speed Pilot Drill Bit, Length: 4-1/8", Diameter: 1/4", Fits Greenlee Arbors: 37154, 37155, 37156 & 37157

Overview

High-Speed Pilot Drill Bit, Length: 4-1/8", Diameter: 1/4", Fits Greenlee Arbors: 37154, 37155, 37156 & 37157

Pilot drills have unique split-point tip design

Also known as: 783310398738, 39873, GRE39873

Specifications

Diameter: 1/4 in
Type: Pilot Drill Bit
Material: Steel
Length: 4 1/8 in
Diameter: 1/4 in
Material: Steel
Type: Pilot Drill Bit
Length: 4 1/8 in