18 AWG MTW, Brown, 500'

Item #: 0158372
Cat #: 18MTWSTRBROX500
UPC: 980130306350
$ 0.14 FT
Company wide:
10,000 in stock
Documents & Guides
18 AWG, MTW, 30-Strand, Copper Wire, Brown, 600V, Machine Tool Wire, 500' Spool.

Overview

18 AWG, MTW, 30-Strand, Copper Wire, Brown, 600V, Machine Tool Wire, 500' Spool.
Also known as: 980130306350, 18MTWSTRBROX500

Specifications

Color: Brown
Gauge: 18
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Brown
Length: 500 ft
Material: Copper
Conductors: 1
Gauge: 18
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)