TFMR 3PH 6KVA 600-208Y120

Item #: 0158369

Cat #: T2A793311S

UPC: 047503722312

$ 3158.12 EA
Company wide:
0 in stock
LOW VOLTAGE DISTRIBUTION TRANSFORMER 3 PHASE 6KVA 600-208Y120

Overview

LOW VOLTAGE DISTRIBUTION TRANSFORMER 3 PHASE 6KVA 600-208Y120
Also known as: 047503722312, T2A793311S, ACMT2A793311S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 3
Volt Amps: 6kVA
Type: Dry Type Transformer
Primary Voltage: 600
Secondary Voltage: 120/208Y
Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 6kVA
Primary Voltage: 600