Rigid Conduit Clamp, 3"

Item #: 0158367

Cat #: 702-3-SS

UPC: 616013141311

$ 41.52 EA
Company wide:
0 in stock
Documents & Guides
Rigid Strut Strap, Diameter: 3 in, Material: Stainless Steel.

Overview

Rigid Strut Strap, Diameter: 3 in, Material: Stainless Steel.
Also known as: 616013141311, 702-3-SS, SUP7023SS

Specifications

Diameter: 3 in
Material: Stainless Steel
Diameter: 3 in
Material: Stainless Steel