Solid Channel, 304 Stainless Steel, 12 Gauge, 1-5/8" W x 1-5/8" D x 10' L

Item #: 0158366

Cat #: A1200-10SS

UPC: 616013100141

$ 32.60 FT
Company wide:
30 in stock
Documents & Guides
Solid Channel, 12 Gauge, 1-5/8 Inch Wide x 1-5/8 Inch Deep x 10 Foot Length, Type 304 Stainless Steel

Overview

Solid Channel, 12 Gauge, 1-5/8 Inch Wide x 1-5/8 Inch Deep x 10 Foot Length, Type 304 Stainless Steel

Strut systems provide an economical solution for electrical, mechanical and industrial support with an unlimited variety of applications in the construction industry.

Also known as: 616013100141, A1200-10SS, SUPA120010SS

Specifications

Height: 1 5/8 in
Length: 10 ft
Width: 1-5/8 in
Material: Stainless Steel 304
Height: 1 5/8 in
Width: 1-5/8 in
Length: 10 ft
Material: Stainless Steel 304