Fuse, High Speed, Square Body, 690VAC, 630A, 200 kAIC, Combination Fuse Status Indicator, Din 43-620

Item #: 0158363

Cat #: 170M6810D

UPC: 051712335232

$ 1210.17 EA
Company wide:
0 in stock
Documents & Guides
Fuse, High Speed, Square Body, 690 Volt AC, 630 Amp, 200 kAIC, Combination Fuse Status Indicator, Din 43-620 Blade End X Din 43-620 Blade End, Class aR

Overview

Fuse, High Speed, Square Body, 690 Volt AC, 630 Amp, 200 kAIC, Combination Fuse Status Indicator, Din 43-620 Blade End X Din 43-620 Blade End, Class aR

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712335232, 170M6810D, BUS170M6810D

Specifications

Volts AC: 690
Type: Fuse, Square Body
Amps: 630
Interrupt Rating DC: 200
Class: aR
Volts AC: 690
Amps: 630
Class: aR
Type: Fuse, Square Body
Interrupt Rating DC: 200