Ceiling Stereo Speaker Exhaust Fan, 110 CFM

Item #: 0158359

Cat #: SPK110

UPC: 026715234127

Company wide:
0 in stock
Documents & Guides
Exhaust Fan, CFM: 110, Sones: 1.0, Duct Size: 4", Color: White. Includes: Stereo Speaker, Bluetooth Connectivity.

Overview

Exhaust Fan, CFM: 110, Sones: 1.0, Duct Size: 4", Color: White. Includes: Stereo Speaker, Bluetooth Connectivity.

For brilliant audio performance concealed in your bath fan, use the Bluetooth®-enabled Broan® 110 CFM Exhaust Bath Fan equipped with dual high-fidelity Sensonic speakers. While wireless speakers clutter counter space, this fixture fills the room with rich sound from overhead. Relax in your own space and enjoy music and news from a smart device with no required application thanks to the fixture's Bluetooth® functionality. Operating quietly at 1.0 sone to keep background noise minimized, this bath fan is ENERGY STAR®-certified for its modest power consumption, contributing to lower electricity bills.

Also known as: 026715234127, SPK110, BRNSPK110

Specifications

Color: White
Sones: 1
CFM: 110
Color: White
CFM: 110
Sones: 1