XD10 Extreme Duty Cable Puller

Item #: 0158354

Cat #: XD10

UPC: 032886951664

$ 17109.99 EA
Company wide:
0 in stock
Documents & Guides
Extreme Duty Cable Puller. Pull Force: 10,000 lbs. Features: No Anchor Needed, Smooth Elevation Control, Included: Conduit Adapter Sizes 2"-4"

Overview

Extreme Duty Cable Puller. Pull Force: 10,000 lbs. Features: No Anchor Needed, Smooth Elevation Control, Included: Conduit Adapter Sizes 2"-4"

Maxis® XD10 Extreme Duty Cable Puller

Also known as: 032886951664, XD10, SWCXD10, tugger

Specifications

Type: Cable Puller
Standards: California Proposition 65
Type: Cable Puller
Standards: California Proposition 65