
4" Octagon Ceiling Box, 1-1/2" Deep, KOs, Metallic
Item #: 0158330
Cat #: 296-1
UPC: 050169029619
$ 23.99 EA
Company wide:
285
in stock
Documents & Guides
4" Octagon Ceiling Box, Metallic. Depth: 1-1/2". Bottom Knockouts: (3) 1/2" Fan Weight: 35 lbs. Fixture Weight: 75 lbs. Cubic Inches: 15.5".
Overview
4" Octagon Ceiling Box, Metallic. Depth: 1-1/2". Bottom Knockouts: (3) 1/2" Fan Weight: 35 lbs. Fixture Weight: 75 lbs. Cubic Inches: 15.5".
Constructed of pre-galvanized steel No protruding ground screw or fan mounting screws allows easy installation Steel cover protects wires from damage, paint, and drywall compound during installation Maximum support load for ceiling fans 70 lbs. and 150 lbs. for static light fixtures ###10-32, 1 in. long ceiling fan screws provided and provision for #8-32 fixture mounting screw Easy to follow instructions and mounting hardware included Supplied with five 1/2 in. knockouts 15.8 cu. in. capacity
Also known as: 050169029619, 296-1, RAC2961
Features & Benefits
- Constructed of pre-galvanized steel
- No protruding ground screw or fan mounting screws allows easy installation
- Steel cover protects wires from damage, paint, and drywall compound during installation
- Maximum support load for ceiling fans 70 lbs. and 150 lbs. for static light fixtures
- #10-32, 1 in. long ceiling fan screws provided and provision for #8-32 fixture mounting screw
- Easy to follow instructions and mounting hardware included
- Supplied with five 1/2 in. knockouts
- 15.8 cu. in. capacity
- N/A
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |
| Cubic Inches: | 15.800 in³ |
| Knockout Diameter: | 1/2 in |
| Depth: | 1 1/2 in |
| Mounting: | Screw On, Nail On |
| Cubic Inches: | 15.800 in³ |