LED Retrofit kit

Item #: 0158316

Cat #: KADRDLED40C100040KR3MVOLTDDBXD

UPC: 888791750843

Company wide:
0 in stock
Documents & Guides
LED RetroFit Kit, 141W, Multi-Volt, Lumens: 12,223, Color Temperature: 4000K, R3 Distribution *Designed to replace 400W Existing KAD HID (MH or HPS)

Overview

LED RetroFit Kit, 141W, Multi-Volt, Lumens: 12,223, Color Temperature: 4000K, R3 Distribution *Designed to replace 400W Existing KAD HID (MH or HPS)
Also known as: 888791750843, KADRDLED40C100040KR3MVOLTDDBXD, LITKADRDLED40C1000

Specifications

Type: Pole Light, Retrofit
Wattage: 141
Light Technology: LED
Type: Pole Light, Retrofit
Light Technology: LED
Wattage: 141