Direct Bury Splice Kit, 18 - 10 AWG, 3.660" Length, Orange/Blue

Item #: 0158310

Cat #: DBO/B-6KIT

UPC: 051128590751

$ 9.28 EA
Company wide:
0 in stock
Documents & Guides
Direct Bury Splice Kit, 18 - 10 AWG, 3.660 Inch Length, UV resistant Tube Prefilled With Moisture Resistant Grease, 600 Volt Rated, Orange/Blue, For Use in Direct Burial Applications

Overview

Direct Bury Splice Kit, 18 - 10 AWG, 3.660 Inch Length, UV resistant Tube Prefilled With Moisture Resistant Grease, 600 Volt Rated, Orange/Blue, For Use in Direct Burial Applications

Premium splice designed to connect and moisture seal an electrical connection for direct bury applications, rated up to 600V. Moisture resistant grease acts as a barrier for damp environments, reducing exposure to the elements in outdoor boxes and underground connections. Common uses: golf course irrigation, landscape lighting, direct bury.

Also known as: 051128590751, DBO/B-6KIT, MMMDBOB6KIT

Specifications

Color: Orange/Blue
Volts AC: 600
Allowable Gauge Range: 18 - 10
Color: Orange/Blue
Allowable Gauge Range: 18 - 10
Volts AC: 600