ETN CMBXB200BTS 3/4 in Type CH Non-

Item #: 0158306

Cat #: CMBXB200BTS

UPC: 782116142347

$ 3923.31 EA
Company wide:
0 in stock
C-H CMBXB200BTS SINGLE METER SOCKET W/200A MAIN, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

C-H CMBXB200BTS SINGLE METER SOCKET W/200A MAIN, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782116142347, CMBXB200BTS, CUTCMBXB200BTS

Specifications

Length: 30 in
Jaws: 5
Depth: 7 in
Width: 15 in
Sockets: 1
IP/NEMA Rating: NEMA 3R
Length: 30 in
Depth: 7 in
Sockets: 1
Jaws: 5
Width: 15 in
IP/NEMA Rating: NEMA 3R