Electronic Ballast, Fluorescent, T8, 4-Lamp, 32W, 120-277V

Item #: 0158290

Cat #: QHE-4X32T8/UNV-PSX-SC-B

UPC: 046135514388

Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, High Efficiency, Programmed Start, 4-Lamp, Lamp Wattage: 32, 120-277 Volt, Ballast Factor: Xtra Low, Note: Banded, Standard Case Qty: 10 *Sylvania Part # 51438*

Overview

Electronic Ballast, Fluorescent, High Efficiency, Programmed Start, 4-Lamp, Lamp Wattage: 32, 120-277 Volt, Ballast Factor: Xtra Low, Note: Banded, Standard Case Qty: 10 *Sylvania Part # 51438*
Also known as: 046135514388, QHE-4X32T8/UNV-PSX-SC-B, LDVQHE4X32T8UNVPSX

Specifications

Wattage: 32
Shape: T8 (Tubular)
Type: Electronic
Volts AC Range: 120 - 277
Wattage: 32
Type: Electronic
Shape: T8 (Tubular)
Volts AC Range: 120 - 277