Folding Knife, 3.5" Piston Lock Straight Blade

Item #: 0158283
Cat #: FSA8-CP
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Folding Knife, Piston Lock, Straight Edge, Overall Length: 8 In, Blade Length: 3.5 In

Overview

Folding Knife, Piston Lock, Straight Edge, Overall Length: 8 In, Blade Length: 3.5 In
Also known as: FSA8-CP, SOGFSA8CP

Specifications

Color: Black
Type: Knife, Piston Lock
Length: 3.5 in
Color: Black
Length: 3.5 in
Type: Knife, Piston Lock

Customer Reviews

No reviews for this product
(0)