
4-11/16 BOX 2-1/8DP SOL PIGTAIL 1/2-3/4 TKO
Item #: 0158261
Cat #: 257F
UPC: 050169500088
$ 61.56 EA
Company wide:
0
in stock
4-11/16 In. Square Bracketed Boxes, 2-1/8 In. Deep - Welded with ConduitKO's, 600V, Raised Ground, 8 In. #12 Solid Copper Pigtail, UBS
Overview
4-11/16 In. Square Bracketed Boxes, 2-1/8 In. Deep - Welded with ConduitKO's, 600V, Raised Ground, 8 In. #12 Solid Copper Pigtail, UBS
http://4-11/16 in. Square Box, Welded, 2-1/8 in. Deep with One 1/2 in. KO & Fifteen TKO's, Raised, 8 in. #12 Stranded Copper Pigtail Combination screw heads provide for faster installation. TKO knockouts allow for design and installation flexibility. UBS Support - Welded to box, preset bend points to work with wall thickness 2-1/2 in. to 6 in. Welded steel construction 4-11/16 in. square x 2-1/8 in. deep Supplied with one 1/2 in. and fifteen 1/2 and 3/4 in. TKO knockouts Combination Phillips/slotted screw heads 8 in. #12 stranded pigtail
Also known as: 050169500088, 257F, RAC257F
Features & Benefits
- Combination screw heads provide for faster installation.
- TKO knockouts allow for design and installation flexibility.
- UBS Support - Welded to box, preset bend points to work with wall thickness 2-1/2 in. to 6 in.
- Welded steel construction
- 4-11/16 in. square x 2-1/8 in. deep
- Supplied with one 1/2 in. and fifteen 1/2 and 3/4 in. TKO knockouts
- Combination Phillips/slotted screw heads
- 8 in. #12 stranded pigtail
- N/A
Specifications
| Color: | Silver |
| Color: | Silver |