PLATT logo

4SQ BOX 2-1/8 DEEP SOL PIGTAIL USB 1/2-3/4 TKO

Item #: 0158260
Cat #: 232F
UPC: 050169500057
$ 10.74 EA
Company wide:
0 in stock
Documents & Guides
4 In. Square Bracketed Boxes, 2-1/8 In. Deep - Welded with Conduit KO's,600V, Raised Ground, 8 In. #12 Solid Copper Pigtail, UBS

Overview

4 In. Square Bracketed Boxes, 2-1/8 In. Deep - Welded with Conduit KO's,600V, Raised Ground, 8 In. #12 Solid Copper Pigtail, UBS
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled. Suitable for use without a bonding jumper in circuits up to 600V.
Also known as: 050169500057, 232F, RAC232F

Specifications

Knockouts: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Product Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockouts: 1/2 in
Material: Steel
Cubic Inches: 30.300 in³
Mounting: Screw On, Nail On
Product Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)