
Rackmount, UPS, 11000VA, 10kW, 120/208/230VAC
Item #: 0158259
Cat #: 9PX11KTF11
UPC: 743172039873
Call for price
Company wide:
0
in stock
Uninterruptible Power Supply, Rackmount, 11000 VA, 10 kWatt, 120/208/230 Volt AC
Overview
Uninterruptible Power Supply, Rackmount, 11000 VA, 10 kWatt, 120/208/230 Volt AC
The Eaton 9PX is a proven, best-in-class online double-conversion rackmount/tower UPS. The 9PX UPS features ABM technology, which extends battery service life up to 50 percent, and offers flexibility in battery types with nine models offering lithium-ion batteries. Select 9PX UPS models are bundled with the Eaton Gigabit Network card, the first in the industry to comply with both UL and IEC cybersecurity standards. To complete your backup power solution, pair your 9PX with the Brightlayer Data Centers suite for seamless management of your connected equipment
Also known as: 743172039873, 9PX11KTF11, CUT9PX11KTF11
Specifications
| Mounting: | Tower, Rack |
| Volts AC: | 230, 120, 208 |
| Type: | Uninterruptible Power Supply |
| Wattage: | 10 kW |
| Volt Amps: | 11kVA |
| Mounting: | Tower, Rack |
| Type: | Uninterruptible Power Supply |
| Volt Amps: | 11kVA |
| Volts AC: | 230, 120, 208 |
| Wattage: | 10 kW |