Wire Marker Write-on Book: 0.5" X 1.5" Label

Item #: 0158246

Cat #: SWB-1

UPC: 054007499046

$ 45.49 EA
Company wide:
0 in stock
Documents & Guides
Wire Marker Booklet, Legend: Write-ON 0.5 x 1.5 inch marker size

Overview

Wire Marker Booklet, Legend: Write-ON 0.5 x 1.5 inch marker size

3M™ ScotchCode™ SWB-01 Write-On Wire Marker Book contains self-laminating, wire markers with high-tack adhesive to ensure firm adhesion on surfaces. The markers are ideal for applications with special or complex legends that are handwritten at the job site. RoHS 2011/65/EU Compliant‎.

Also known as: 054007499046, SWB-1, MMMSWB1

Specifications

No Specifications Available