20HP 3510RPM 3PH 60HZ 254T 3928M OPSB F1

Item #: 0158240

Cat #: EM2514T-G

UPC: 781568664063

Call for price
Company wide:
0 in stock
Documents & Guides
20HP 3510RPM 3PH 60HZ 254T 3928M OPSB F1

Overview

20HP 3510RPM 3PH 60HZ 254T 3928M OPSB F1
Also known as: 781568664063, EM2514T-G, BLMEM2514TG

Specifications

Phase: 3
Horsepower: 20
Amps: 47
Phase: 3
Amps: 47
Horsepower: 20