Jumper Bar Assembly, Type: BJA6

Item #: 0158180

Cat #: 0116 541.12

UPC: 662019023373

$ 11.94 EA
Company wide:
0 in stock
Documents & Guides
Jumper Bar Assembly with Protective Cover. 35 Amp. Type: BJA6. Used with 6 mm Blocks.

Overview

Jumper Bar Assembly with Protective Cover. 35 Amp. Type: BJA6. Used with 6 mm Blocks.
Also known as: 662019023373, 0116 541.12, ENT1SNA116541R1200

Specifications

Amps: 35
Type: Assembled, Jumper Bar
Color: Gray
Family / Style: Entrelec
Amps: 35
Color: Gray
Type: Assembled, Jumper Bar
Family / Style: Entrelec