Terminal Block, Perforated Jumper Bar, 20P, 32A, Type: BJS6

Item #: 0158161

Cat #: 017478420

UPC: 662019962566

$ 5.20 EA
Company wide:
36 in stock
Documents & Guides
Perforated Jumper Bar to be cut to length. 20 Poles. 32 Amp. Type: BJS6. Requires: 1 Post + Screw + Washer (020208) per position.

Overview

Perforated Jumper Bar to be cut to length. 20 Poles. 32 Amp. Type: BJS6. Requires: 1 Post + Screw + Washer (020208) per position.
Also known as: 662019962566, 017478420, ENT1SNA174784R2000

Specifications

Type: Non-Assembled, Perforated, Jumper Bar
Amps: 32
Family / Style: Entrelec
Type: Non-Assembled, Perforated, Jumper Bar
Family / Style: Entrelec
Amps: 32