Service Entrance Cable, SEU, 4-4 AWG, 500'

Item #: 0158155
Cat #: 43SEUCX500
UPC:
Call for price
Company wide:
0 in stock
(2) 4 AWG and (1) 4 AWG Bare Ground, SEU, 600V, Copper Conductor, PVC Jacket, 500 ft. Reel.

Overview

(2) 4 AWG and (1) 4 AWG Bare Ground, SEU, 600V, Copper Conductor, PVC Jacket, 500 ft. Reel.
Also known as: 43SEUCX500, 224

Specifications

Length: 500 ft
Gauge: 4
Conductors: 3
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Length: 500 ft
Conductors: 3
Material: Copper
Volts AC: 600
Gauge: 4
Jacket: PVC
Color: Gray

Customer Reviews

No reviews for this product
(0)