3W MR11 LED Lamp, 27K

Item #: 0158147

Cat #: 81094

UPC: 807154810949

$ 16.88 EA
Company wide:
0 in stock
Documents & Guides
LED MR11 Flood 3W 30 Degree 2700K BA15D Base 10-15V - 230 Lumen - 40000 hours - 80CRI

Overview

LED MR11 Flood 3W 30 Degree 2700K BA15D Base 10-15V - 230 Lumen - 40000 hours - 80CRI
Also known as: 807154810949, 81094, HCO81094

Specifications

Lumens: 230
Wattage: 3
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Bayonet (BA15d)
Angle: 30°
Lumens: 230
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Angle: 30°
Wattage: 3
Light Technology: LED
Base: Bayonet (BA15d)

Customer Reviews

No reviews for this product
(0)