Conduit Hub, 5", Insulated, Aluminum

Item #: 0158127

Cat #: H500A

UPC: 786210903514

$ 1440.74 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub, 5 Inch, Insulated, Gasketed, Watertight, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Hub, 5 Inch, Insulated, Gasketed, Watertight, Aluminum, For Use With Rigid/IMC Conduit

ABB's aluminum conduit hubs are used to connect threaded metal conduit to a threadless opening in a box or enclosure, and have a sealing ring and groove with an innovative profile that is better than standard O-rings.

Also known as: 786210903514, H500A, THBH500A

Specifications

Material: Aluminum
Hub Diameter: 5 in
Material: Aluminum
Hub Diameter: 5 in