1
more

Breaker, 60A, 120/240VAC, 2P, 22kAIC, Stab-In
Item #: 0158122
Cat #: THHQL2160
UPC: 783164092035
$ 144.91 EA
Company wide:
0
in stock
Documents & Guides
Breaker, 60 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Stab In
Overview
Breaker, 60 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Stab In
Also known as: 783164092035, THHQL2160, ABBTHHQL2160
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 60 |
| Interrupt Rating AC: | 22 kA |
| Poles: | 2 |
| Amps: | 60 |
| Volts AC: | 120, 240 |
| Interrupt Rating AC: | 22 kA |