Disconnect Switch, Fusible, Pull Out, 100A, 1P, 120/240V, Metal

Item #: 0158116

Cat #: U610F

UPC: 784567561807

$ 266.14 EA
Company wide:
6 in stock
Documents & Guides
Disconnect Switch, Heat Pump, Fusible, 100 Amps, 120/240V AC, 1-Phase, NEMA 3R, Surface Mount, Metallic Enclosure. Non-Automatic Disconnect Switch. Circuit Protection: Pullout.

Overview

Disconnect Switch, Heat Pump, Fusible, 100 Amps, 120/240V AC, 1-Phase, NEMA 3R, Surface Mount, Metallic Enclosure. Non-Automatic Disconnect Switch. Circuit Protection: Pullout.
Also known as: 784567561807, U610F, MIDU610F, disco

Specifications

Poles: 2
Amps: 100
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 100
Volts AC: 240