Wallplate, Classic, 1-Gang, 4-Port, Box Mount, Mini-Com, Stainless

Item #: 0158104

Cat #: CFP4SY

UPC: 074983032877

Add to cart for price
Company wide:
19 in stock
Wallplate, Classic, 1-Gang, 4-Port, Box Mount, Mini-Com, Stainless Steel

Overview

Wallplate, Classic, 1-Gang, 4-Port, Box Mount, Mini-Com, Stainless Steel

The Mini-Com® Stainless Steel Faceplate accepts four Mini-Com Modules. The faceplate is single gang and mounts to a NEMA standard single gang opening. The faceplate can be identified with an adhesive label and is made of impact resistant material to support installations in high traffic areas.

Also known as: 074983032877, CFP4SY, PDTCFP4SY

Specifications

Mounting: Box
Material: Stainless Steel
Gangs: 1
Color: Stainless
Number of Ports: 4
Mounting: Box
Gangs: 1
Number of Ports: 4
Material: Stainless Steel
Color: Stainless