Safety Switch, Double Throw, Heavy Duty, 200A, 240VAC, NEMA 1

Item #: 0158087

Cat #: DT224FGK

UPC: 782113614007

$ 4952.31 EA
Company wide:
0 in stock
200 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 240 VAC, 250 VDC, NEMA 1. Uses: IDSR Series Fuses. Enclosure Dims: H: 37.38", W: 19.56", D: 11.25".

Overview

200 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 240 VAC, 250 VDC, NEMA 1. Uses: IDSR Series Fuses. Enclosure Dims: H: 37.38", W: 19.56", D: 11.25".
Also known as: 782113614007, DT224FGK, CUTDT224FGK

Specifications

Amps: 200
Volts DC: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 200
Poles: 2
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 240