Safety Switch, 400A, 2P, 240V/250DC, HD Fusible, NEMA 1

Item #: 0158083

Cat #: DH225NGK

UPC: 782113207025

$ 3390.94 EA
Company wide:
0 in stock
400 Amp, 2-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Vac, 250 Vdc, NEMA 1

Overview

400 Amp, 2-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Vac, 250 Vdc, NEMA 1
Also known as: 782113207025, DH225NGK, CUTDH225NGK

Specifications

Volts DC: 250
Poles: 2
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Volts DC: 250
Amps: 400
IP/NEMA Rating: NEMA 1
Poles: 2
Mounting: Surface
Volts AC: 240