Safety Switch, Double Throw, 400A, 2P, 240VAC, Non-Fused, NEMA 1

Item #: 0158079

Cat #: DT225UGK

UPC: 782113738253

$ 7163.84 EA
Company wide:
0 in stock
400 AMP, 2-Pole, Double Throw Heavy Duty Safety Switch, Non-Fusible, 240 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 53.81", W: 23.13", D: 8.88".

Overview

400 AMP, 2-Pole, Double Throw Heavy Duty Safety Switch, Non-Fusible, 240 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 53.81", W: 23.13", D: 8.88".
Also known as: 782113738253, DT225UGK, CUTDT225UGK

Specifications

Volts DC: 250
Poles: 2
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Volts DC: 250
Amps: 400
IP/NEMA Rating: NEMA 1
Poles: 2
Mounting: Surface
Volts AC: 240