Pulling Elbow, 1-1/2", 90°, Female/Female, Gasketed

Item #: 0158064

Cat #: FFL150

UPC: 781381339001

$ 53.92 EA
Company wide:
11 in stock
Documents & Guides
Pulling Elbow, 1-1/2 Inch, 90°, Gasketed, Female To Female, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Pulling Elbow, 1-1/2 Inch, 90°, Gasketed, Female To Female, Malleable Iron, For Use With Rigid/IMC Conduit

Electrical products that work flawlessly under the harshest conditions go unnoticed everyday. The Appleton brand has long been the hallmark for the protection of people and equipment while delivering reliable power. Count on certified protection for any environment, from ordinary commercial settings to harsh industrial conditions, in any region of the world. Our fittings, lighting, and power distribution solutions are designed to operate without incident: because failure is not an option.

Also known as: 781381339001, FFL150, APPFFL150, Pull 90

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 1 1/2 in