Pulling Elbow, 1-1/4", 90°, Female/Female, Gasketed

Item #: 0158063

Cat #: FFL125

UPC: 781381338950

$ 38.00 EA
Company wide:
33 in stock
Pulling Elbow, 1-1/4 Inch, 90°, Gasketed, Female To Female, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Pulling Elbow, 1-1/4 Inch, 90°, Gasketed, Female To Female, Malleable Iron, For Use With Rigid/IMC Conduit
Also known as: 781381338950, FFL125, APPFFL125

Specifications

Diameter: 1 1/2 in
Material: Stainless Steel
Insulation: Non-Insulated
Diameter: 1 1/2 in
Insulation: Non-Insulated
Material: Stainless Steel