Liquidtight Connector, 2-1/2", 90°, Malleable Iron/Zinc

Item #: 0158036

Cat #: ST90250

UPC: 781381680752

$ 381.88 EA
Company wide:
21 in stock
Liquidtight Connector, 2-1/2 Inch, 90 Degree, Malleable Iron With Zinc Chromate Finish, For Use With Metallic Liquidtight Conduit

Overview

Liquidtight Connector, 2-1/2 Inch, 90 Degree, Malleable Iron With Zinc Chromate Finish, For Use With Metallic Liquidtight Conduit

Appleton and O-Z/Gedney by Emerson offer a complete range of liquidtight and vibration-proof connectors that are ideal for wet, challenging locations and suitable for use in Class I, Division 2 and other hazardous locations. With multiple sizes and options, they’re ideally suited for OEM applications, including petroleum machinery, machine shop equipment, conveyors, packaging and more. Appleton and O-Z/Gedney liquidtight connectors by Emerson assemble quickly and easily offering superior protection, quality and versatility for the long haul.

Also known as: 781381680752, ST90250, APPST90250

Features & Benefits

  • Suitable for wet locations
  • Three-piece design (body, nut and ferrule) for 25% faster installation vs. competitive products
  • Seals out water, oil, dirt, dust and fumes
  • Compact design – clean OEM look
  • Distinct ferrule threads – pull-out is four times greater than UL requirements
  • Crimpable ferrule – secure mechanical and liquidtight connection with positive fitting-to-conduit grounding
  • Now includes KO sealing ring with locknut
  • Bar stock steel or cast malleable iron – built-in durability

Specifications

Material: Malleable Iron
Diameter: 2 1/2 in
Material: Malleable Iron
Diameter: 2 1/2 in