Liquidtight Connector, 2", 45°, Malleable Iron

Item #: 0158034

Cat #: ST45200

UPC: 781381680356

$ 94.23 EA
Company wide:
47 in stock
Liquidtight Connector, 2 Inch, 45°, Malleable Iron, For Use With Metallic Liquidtight Conduit

Overview

Liquidtight Connector, 2 Inch, 45°, Malleable Iron, For Use With Metallic Liquidtight Conduit
Also known as: 781381680356, ST45200, APPST45200, Sealtight

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in