ETN 5543PMURF UNIPAK, Low Voltage F

Item #: 0158004

Cat #: 5543PMURF

UPC: 782116058822

Company wide:
0 in stock
Documents & Guides
ETN 5543PMURF UNIPAK Low Vol

Overview

ETN 5543PMURF UNIPAK Low Vol
Also known as: 782116058822, 5543PMURF, CUT5543PMURF

Specifications

Phase: 3
Volts AC: 480
IP/NEMA Rating: NEMA 1, NEMA 3R
Amps: 66
Size: 55 Kvar
Phase: 3
IP/NEMA Rating: NEMA 1, NEMA 3R
Size: 55 Kvar
Volts AC: 480
Amps: 66