
TMC2 Connector, 1-1/2", Class I, Division, Aluminum
Item #: 0158001
Cat #: TMC2150233A
UPC: 781381300841
$ 228.65 EA
Company wide:
0
in stock
Documents & Guides
TMC2 Connectors for MC Cable, NPT Size: 1-1/2", Cable Armor Diameter: 1.79" - 2.21", Cable Jacket Diameter: 1.91" - 2.33", Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.
Overview
TMC2 Connectors for MC Cable, NPT Size: 1-1/2", Cable Armor Diameter: 1.79" - 2.21", Cable Jacket Diameter: 1.91" - 2.33", Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.
Also known as: 781381300841, TMC2150233A, APPTMC2150233A
Specifications
| Diameter: | 1 1/2 in |
| Material: | Aluminum |
| Diameter Range: | 1.910 - 2.330 in, 1.790 - 2.210 in |
| Diameter: | 1 1/2 in |
| Diameter Range: | 1.910 - 2.330 in, 1.790 - 2.210 in |
| Material: | Aluminum |