20A GFCI Decorator Receptacle, WR, Black

Item #: 0157999

Cat #: 708080MO

UPC: 784572571532

$ 50.17 EA
Company wide:
0 in stock
20 Amp GFCI Decorator Receptacle, 125V, Single Phase, 3-Wire, Weather Resistant, Black

Overview

20 Amp GFCI Decorator Receptacle, 125V, Single Phase, 3-Wire, Weather Resistant, Black
Also known as: 784572571532, 708080MO, MLBZ708080MO

Specifications

Phase: 1
Color: Black
Amps: 20
Material: Thermoplastic
Mounting: Enclosure
NEMA Configuration: 5-20R
Standards: California Proposition 65
Type: Weather Resistant
Phase: 1
Amps: 20
Mounting: Enclosure
Standards: California Proposition 65
Color: Black
Material: Thermoplastic
NEMA Configuration: 5-20R
Type: Weather Resistant