Inductive Proximity Sensor, Limit Switch Style

Item #: 0157982

Cat #: E51CLT5

UPC: 782113139470

$ 913.46 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Limit Switch Style, Unshielded, End Sensing Surface,24 Mm (0.94 Inch) Sensing Range, 4-wire, 120 Vac, 50/60 Hz, Terminal Wiring, Standard Frequency, N.o. And N.c. Complementary Output

Overview

Inductive Proximity Sensor, Limit Switch Style, Unshielded, End Sensing Surface,24 Mm (0.94 Inch) Sensing Range, 4-wire, 120 Vac, 50/60 Hz, Terminal Wiring, Standard Frequency, N.o. And N.c. Complementary Output
Also known as: 782113139470, E51CLT5, CUTE51CLT5

Specifications

Type: Inductive Proximity Sensor
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 4
Type: Inductive Proximity Sensor
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 4